Skip to Content
Merck
All Photos(1)

Key Documents

GF11599375

Polymethylpentene

TPX®, film, thickness 0.25 mm, L 0.5 m

Synonym(s):

ME311150

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

form

film

manufacturer/tradename

Goodfellow 115-993-75

L

0.5 m

thickness

0.25 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow
TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service