DWKW224684
WHEATON® amber sample vial with PTFE faced rubber lined cap packed in partitioned tray
glass, tube insert capacity (8 mL), screw cap
Synonym(s):
W224684
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
material
amber borosilicate glass tube
flat bottom
glass
solid black phenolic cap
sterility
non-sterile
feature
with cap
packaging
case of 144 ea
manufacturer/tradename
WHEATON® W224684
tube diam.
(17 mm)
tube insert capacity
(8 mL)
fitting
neck (External Thread)
Looking for similar products? Visit Product Comparison Guide
General description
Amber Sample Vials in Lab File (With Caps Attached). Attached caps help maintain cleanliness. Supplied in partitioned trays to provide an easy way to store empty vials or to inventory samples.
- Amber vials are manufactured from Wheaton 320 glass that conforms to USP Type I requirements to protect light-sensitive samples.
- Screw caps are attached to vials.
- It is suggested to use rubber lined caps for aqueous samples, and PTFE faced rubber lined caps for organic samples.
- Vials and caps are autoclavable.
- 2 mL vials fit the M-T Vial File, 228778.
- 4 mL vials fit the M-T Vial File, 228780.
Legal Information
WHEATON is a registered trademark of Wheaton Industries, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service