Skip to Content
Merck
All Photos(1)

Key Documents

DWKBWP0250AP

Azlon Polypropylene Wide Neck Round Bottles with Screw Cap

round amber polypropylene bottle, capacity 250 mL

Synonym(s):

BWP0250AP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43
capacity:
250 mL
material:
round amber polypropylene bottle
wide-neck
packaging:
pkg of 10 ea

material

round amber polypropylene bottle
wide-neck

packaging

pkg of 10 ea

manufacturer/tradename

Azlon BWP0250AP

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

Application

Ideal for a wide range of light sensitive liquid or powder applications

Features and Benefits

Autoclavable at 121°C and suitable for food contact applications

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service