CLS814240
Pyrex® heavy-duty graduated centrifuge tube, screw cap
capacity 40 mL
Synonym(s):
Corning® 8142
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121703
NACRES:
NB.43
Recommended Products
material
borosilicate glass
cap (rubber liner)
conical bottom tube
sterility
non-sterile
packaging
case of 1
pack of 1
manufacturer/tradename
Corning 8142-40
O.D. × L
28 mm × 147 mm
cap diam.
24 mm
capacity
40 mL
color
clear
fitting
24-400 thread
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The 10 mL size is graduated upward from tip in 0.1 mL divisions. The 40 mL size is graduated in 0.5 mL divisions to 10 mL, and from 10 to 40 in 1 mL divisions. Tubes are fitted with a phenolic screw cap.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service