CLS7077B5
Pyrex® Shorty serological pipettes, disposable, sterile, plugged, individually wrapped
volume 5.0 mL, accuracy: 0.1 mL
Synonym(s):
Corning® 7077B
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.04
Recommended Products
material
borosilicate glass
sterility
sterile
feature
DNase free: no
RNase free: no
graduations
subdivision
packaging
pack of 200 ea
case of 400 ea
manufacturer/tradename
Corning 7077B-5
volume measuring range
5.0 mL, accuracy: 0.1 mL
L
215 mm
capacity
5.0 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
These sterile disposable shorty Pyrex serological pipettes are calibrated "to deliver" (TD) with blow-out. They are ideal for use in confined areas such as hoods. The 5, 10 and 25 mL sizes have tooled tops and the 50 mL has a polypropylene top end. Negative graduations on each pipet make it applicable for both serological and measuring procedures.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service