CLS53412L
Pyrex® heavy wall filtering flasks
capacity 2,000 mL
Synonym(s):
conical flasks, filtering flask, filtering flasks, flasks erlenmeyer
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
narrow-mouth
stopper size
9
sterility
non-sterile
feature
closure type Rubber stopper
packaging
pack of 1
case of 6
manufacturer/tradename
Corning 5341-2L
capacity
2,000 mL
Looking for similar products? Visit Product Comparison Guide
General description
Permanent, white enamel graduations and marking spots and replaceable PP tubulation with neoprene grommet. Tubulation is 12.5 mm o.d.
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service