BR781415
BRAND® 48-well PCR plates
no skirt, thin-walled, flexible, clear
Synonym(s):
PCR, PCR Plates, Plates
About This Item
colorless wells
polypropylene
no skirt
thin-walled, flexible
Recommended Products
material
clear
colorless wells
polypropylene
description
D-Nase/R-Nase, DNA-free, suitable for qPCR
sterility
non-sterile
feature
skirt: no
no skirt
thin-walled, flexible
packaging
pack of 20 ea
manufacturer/tradename
BRAND 781415
technique(s)
PCR: suitable
size
48 well
volume
0.2 mL
working volume
200 μm
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Fits all common thermal cycler
- Raised well edges protect against cross-contamination
- Rapid heat transfer through thin vessel walls
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service