BR781029
BRAND® PC centrifuge tube, rimless
volume 50 mL, round bottom, L × W 35 mm × 98 mm
Synonym(s):
Centrifuge tubes, Tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121703
NACRES:
NB.11
Recommended Products
material
polycarbonate
round bottom
transparent tube
description
RCF up to 20000g
feature
RCF 20,000 × g
packaging
pack of 10
manufacturer/tradename
BRAND 781029
L × W
35 mm × 98 mm
volume
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
The BRAND® PC Centrifuge Tube is designed for reliable performance in laboratory centrifugation applications. Featuring embossed graduations with subdivisions of approximately 1 mm, this transparent tube offers clear visibility of contents, complemented by a slight yellow tint. It is engineered to withstand relative centrifugal forces (RCF) of up to 5000. The rimless design enhances ease of use, allowing for efficient handling and storage.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service