BR704526
BRAND® 8-channel manifold
polypropylene, for QuikSip, BT-Aspirator
Synonym(s):
Accessories, Aspirator, Bottle-top Dispenser, Dispenser, QuikSip
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
General description
The QuikSip™ bottle-top aspirator from BRAND is designed for safe and fast aspiration of common laboratory liquids used in biology, food chemistry, and medicine. Use this 8-channel manifold for aspirating out of multiwell plates.
Application
Aspiration
Features and Benefits
Overview:
Limitations of use:
- Safe removal of supernatants (up to max. 25 ml per plunger stroke) e.g. biological solutions, nutrient media, polar solvents, aqueous soutions.
- Works without vacuum pump.
- Fingertip vacuum control using the cell-culture unit.
- For use with disposable pipette tips, micropipettes and glass pasteur pipettes.
- Adapter and suction tube of the cell-culture are autoclavable at 121 °C (2 bar), acc. DIN EN 285, dispensing cartridge and pump unit are not autoclavable.
Limitations of use:
- Vapor pressure up to 500 mbar
- Density up to 2.2 g/cm³
- Use between +15°C and +40°C
- Viscosity 500 mm² /s (dynamic viscosity [mPas] = kinematic viscosity [mm² /s] x density [g/cm³)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service