BR37461
BRAND® volumetric flask BLAUBRAND® USP
capacity 5 mL, neck joint: ST/NS 10/19, glass stopper
Synonym(s):
BLAUBRAND®, USP, Volumetric flasks
About This Item
Recommended Products
material
amber
borosilicate glass 3.3 flask
glass stopper
Joint
joint: ST/NS neck10/19
feature
class A DE-M marking. To DIN EN ISO 1042. Calibrated to contain (TC, In). With USP batch certificate.
DE-M marking
packaging
pack of 2 ea
manufacturer/tradename
BRAND 37461
capacity
5 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- BRAND® BLAUBRAND® 5 mL volumetric flasks offer precise measurement of liquids with high accuracy even for partial volumes.
- Computer-controlled systems guarantee the possible precision for fully automated production processes.
- Individually calibrated for the best technical perfection.
- USP volumetric instruments comply with the Class A error limits required by the United States Pharmacopeia.
- Amber color protects light-sensitive materials.
- The flask can be heated up to 250°C in a drying cabinet or sterilizer without any permanent volume changes.
- The use of specially developed high-quality printing inks ensures a long service life.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service