Recommended Products
Looking for similar products? Visit Product Comparison Guide
General description
Paraffin wax is a low cost petroleum product that contains hydrocarbons with 20-40 carbon atoms. It is mainly used as lubricant, candles and electrical insulation.
Application
Paraffin wax can be used as a phase changing material in a wide range of applications which include solar based water heaters, microcapsules and thermal energy devices(TEDs).
Storage Class Code
13 - Non Combustible Solids
WGK
nwg
Flash Point(F)
602.6 °F - Pensky-Martens closed cup
Flash Point(C)
317 °C - Pensky-Martens closed cup
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Paraffin Products, 14 (1983)
Compounding of ethylene-propylene polymers for electrical applications.
IEEE Electrical Insulation Magazine, 10(1), 16-22 (1994)
Heat transfer enhancement of paraffin wax using graphite foam for thermal energy storage.
Solar Energy Materials and Solar Cells, 94(6), 1011-1014 (2010)
Development of thermo-regulating textiles using paraffin wax microcapsules.
Thermochimica Acta, 498(1-2), 16-21 (2010)
Performance investigation of thermal energy storage system with Phase Change Material (PCM) for solar water heating application.
International Communications in Heat and Mass Transfer, 57(3), 132-139 (2014)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service