Skip to Content
Merck
All Photos(1)

Documents

RAD407

Supelco

radiello BTEX Calibration Kit (Thermal Desorption)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116107
NACRES:
NB.24

application(s)

environmental

Quality Level

format

mixture

General description

The BTEX Calibration Kit (thermal desorption) was designed for the analysis of BTEX in urban environments followed by thermal desorption. The kit may be used for both routine calibration and quality control. The kit consists of twelve RAD145 Cartridge Adsorbents. Three of which are blanks and nine, divided into three concentration groups, are preloaded with BTEX to simulate 7 day exposures (100,080 minutes). Concentrations are described in the listed table. The values shown are indicative. Actual concentrations are certified for each lot. BTEX is spiked on the cartridges by injecting vaporized BTEX standards in methanol under nitrogen flow. A methanol peak may be visible during chromatographic analysis. The cartridges are stable for at least four months when stored at 4°C.

Legal Information

radiello is a trademark of Institi Clinici Scientifici Maugeri

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Maurizio Caselli et al.
Environmental research, 109(2), 149-157 (2008-12-26)
Mean volatile organic compound (VOC) concentrations in 16 newspaper stands and in two printing shops were monitored for the purpose of quantifying the various VOCs in these areas and to relate the results. In each site halogenated, oxygenated, aliphatic, and
Mariusz Marć et al.
The Science of the total environment, 481, 35-46 (2014-02-28)
Analysis of literature data published in the last few years leads to the conclusion that in the process of assessment of emission flux of organic compounds emitted from different types of equipment and finishing materials, new types of devices, among
Assessment of uncertainty of benzene measurements by Radiello diffusive sampler
Plaisance, H., et al.
Atmospheric Environment, 42 (10), 2555-2568 (2008)
A new laboratory test chamber for the determination of diffusive sampler uptake rates
Gonzalez-Flesca, N., Frezier, A.
Atmospheric Environment, 39 (22), 4049-4056 (2005)
Ambient Volatile Organic Compound Monitoring by Diffusive Sampling. Compatibility of High Uptake Rate Samplers With Thermal Desorption
Bates, M., et al.
Analyst, 122, 1481-1484 (1997)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service