Skip to Content
Merck
All Photos(2)

Key Documents

RAD127

radiello On-Field Thermometer

Reader, pk of 1

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

packaging

pk of 1

manufacturer/tradename

Radiello

technique(s)

passive air sampling: suitable

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

Uptake rates are dependent on temperature; therefore, concentration values obrtained during samplng will be more accurate if precise temperatures are recorded during sampling. Note that temperature variations of up to 4-5 °C can be observed from one area of an urban population to another.

The Radiello On-Field Thermometer acts as a mini (< 1 cm3) temperature measurement station that can be mounted on the triangular support plate in conjunction with the diffusive body via a pre-attached vertical adapter. The thermomemter offers a precision of ± 5 °C between -20 to 80 °C, and can log up to 2048 temperature data points. This allows the researcher to record one temperature reading every 15 min. for 22 days, every 30 min. for 43 days, or 60 minutes for 85 days. The thermometer requires no batteries, and is amemable to harsh weather conditions.

The Radiello On-Field Thermometer Reader (purchased separately using RAD127) connects the thermometer to your PC (via RS232 serial port) allowing the user to program the thermometer before sampling and down load temperature readings after sampling. Each Thermometer has a unique serial number for easy identificatioin. The software package that performs statistical and graphic analysis is NOT included with the reader. The most recent version can be directly purchased vial the manufacture′s website: www.acrsystems.com

Legal Information

radiello is a trademark of Institi Clinici Scientifici Maugeri

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

J Dekeirsschieter et al.
Forensic science international, 189(1-3), 46-53 (2009-05-09)
Forensic entomology uses pig carcasses to surrogate human decomposition and to investigate the entomofaunal colonization. Insects communicate with their environment through the use of chemical mediators, which in the case of necrophagous insects, may consist in the cadaveric volatile organic
Rocco Rella et al.
The Science of the total environment, 487, 255-259 (2014-05-03)
The proofing treatment of the floor slabs with a solvent based material and successive treatment with epoxy resin resulted in significant air contamination in a primary school. The contamination caused illnesses in many occupants of school. The GC/MS investigations of
Anne Pennequin-Cardinal et al.
Talanta, 65(5), 1233-1240 (2008-10-31)
Radiello((R)) diffusive samplers filled with a thermally desorbable adsorbent (graphitised charcoal Carbograph 4) have been tested for the monitoring of BTEX. The sampling rates have been estimated under various controlled atmospheres in order to evaluate the effects of two factors
Armelle Vallat et al.
Phytochemistry, 66(13), 1540-1550 (2005-06-14)
Headspace volatiles from apple-bearing twigs were collected in the field with a Radiello sampler during three different diurnal periods over the complete fruit growing season. Analyses by thermal desorption-GC-MS identified a total of 62 compounds in changing quantities, including the
Benoît Oury et al.
Journal of occupational and environmental hygiene, 3(10), 547-557 (2006-08-16)
Diffusive sampling is particularly suited to determine time-weighted average volatile organic compound (VOC) concentration in occupational hygiene and environmental air monitoring. The purpose of this study was to measure the sampling rate variation of four different samplers in a special

Articles

Learn the how the diffusive air sampler works to see if it’s the right fit for you.

Learn the how the diffusive air sampler works to see if it’s the right fit for you.

Protocols

Learn how to assemble the supporting plate of your radiello air sampler in the lab before the sampling campaign to save time in the field.

Related Content

Learn about radiello diffusive sampling and why it’s the best option for your air quality needs.

Learn about radiello diffusive sampling and why it’s the best option for your air quality needs.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service