While operating pressures may not exceed the 400 bar (6,000 psi) capability of your traditional instruments, sustained pressures of about 200 bar (3,000 psi) will exceed the recommended pressure for conventional PEEK tubing and fittings at the column inlet. We recommend changing to stainless steel fittings in all high pressure locations and have designed special High Performance HPLC Fittings/Interconnects that will stay tight at pressures of 1,000 bar (15,000 psi) or greater, even when elevated column temperatures are employed.
53566-U
Ascentis® Express 90 Å F5 (2.7 μm) HPLC Columns
L × I.D. 3 cm × 2.1 mm, HPLC Column
About This Item
Recommended Products
Product Name
Ascentis® Express F5, 2.7 μm HPLC Column, 2.7 μm particle size, L × I.D. 3 cm × 2.1 mm
material
stainless steel column
Quality Level
Agency
suitable for USP L43
product line
Ascentis®
feature
endcapped
manufacturer/tradename
Ascentis®
packaging
1 ea of
parameter
60 °C temp. range
600 bar max. pressure (9000 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
L × I.D.
3 cm × 2.1 mm
surface area
135 m2/g
impurities
<5 ppm metals
matrix
Fused-Core particle platform
superficially porous particle
matrix active group
PFP (pentafluorophenyl) phase
particle size
2.7 μm
pore size
90 Å pore size
operating pH
2-8
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
guard cartridge
related product
required but not provided
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Enhanced selectivity for stereoisomers and closely related compounds with alternate selectivity from C18 phases for basic, acidic, or neutral compounds
Protocols
Fast and Accurate LC-MS Analysis of Vitamin D Metabolites, Using Ascentis® Express F5 HPLC Columns from Supelco®
-
Do I need special fittings and tubing to connect Ascentis® Express F5 HPLC Columns?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
How can I measure my instrument bandwidth (IBW) and determine what columns can be used with minimal efficiency loss created by too much internal instrument volume?
1 answer-
The Guide to Dispersion Measurement has simple instructions on how to measure IBW and can be found at sigma-aldrich.com/express.
Helpful?
-
-
Can Ascentis® Express F5 HPLC columns be used for LC-MS?
1 answer-
Yes, Express Fused-Core™ particles were designed with LC-MS in mind. Even extremely short column lengths exhibit sufficient plate counts to show high resolving power. The flat van Deemter plots permit resolution to be maintained at very high flow rates to maximize sample throughput. All Ascentis stationary phases have been evaluated for MS compatibility during their development, and the Express phases are no exception. You can expect extremely low column bleed and background while maintaining longest possible column lifetime. A bonus of Ascentis® Express F5 HPLC Columns for high throughput UHPLC and LC-MS are that they are extremely rugged and highly resistant to plugging, a very common failure mode for competitor columns.
Helpful?
-
-
Can I use Ascentis® Express F5 HPLC Columns on any type of HPLC system?
1 answer-
Ascentis® Express F5 HPLC Columns HPLC columns are capable of use on standard HPLC systems as well as UHPLC systems. These columns are packed in high pressure hardware capable of withstanding the pressures used in UHPLC systems.
Helpful?
-
-
What is the pressure rating for Ascentis® Express F5 HPLC Columns?
1 answer-
Ascentis® Express F5 HPLC Columns are stable to operating pressures up to 600 bar (9000 psi).
Helpful?
-
-
What flow rate should I use with Ascentis® Express F5 HPLC columns?
1 answer-
Based on the minimum in the van Deemter curves, higher flows than 5um particle columns are required in order to maximize Ascentis® Express F5 HPLC column efficiency. The suggested starting point for flow rate for Ascentis® Express columns: 1.6 mL/min for 4.6 mm ID; 0.8 mL/min for 3.0 mm ID; and 0.4mL/min for 2.1 mm ID.
Helpful?
-
-
Is there anything special I need to do to my HPLC system to use Ascentis® Express F5 HPLC Columns?
1 answer-
Nothing special is required to use Ascentis® Express F5 HPLC Columns. To obtain the full benefits of Ascentis® Express Columns, one should minimize dispersion or instrument bandwidth in the HPLC system (tubing, detector flow cell) as well as confirm the detector response system is set at a fast level. For more information, request Guidelines for Optimizing Performance with Ascentis® Express HPLC Columns (T407102).
Helpful?
-
-
What is the carbon load for Ascentis® Express F5 HPLC Columns?
1 answer-
Carbon load which is commonly referred to as %Carbon is misleading and not meaningful for Ascentis Express. Since Fused-Core™ particle is unique in the sense that it has a solid core and porous shell, the %Carbon number can not be compared to traditional porous particles. The carbon coverage for Ascentis® Express F5 HPLC columns is 3.5 micromoles/meter-squared.
Helpful?
-
-
Are guard columns available for Ascentis® Express F5 2.1 mm ID HPLC Columns?
1 answer-
Yes, we have guard columns available for Ascentis® Express F5 HPLC Column . Product 53500-U is the Ascentis® Express Guard Holder and Product 53594-U Ascentis® Express F5 Guard Cartridge is a package of three guard cartridges, 2.7 μm particle size, L 5mm × I.D. 2.1 mm .
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service