Skip to Content
Merck
All Photos(1)

Key Documents

53511-U

Supelco

Ascentis® Express 90Å C8 (2.7 μm) HPLC Columns

L × I.D. 5 mm × 3 mm, HPLC Guard Cartridge, pkg of 3 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

Product Name

Ascentis® Express C8, 2.7 μm Guard Cartridge, 2.7 μm particle size, L × I.D. 5 mm × 3 mm, pkg of 3 ea

material

stainless steel column

Quality Level

Agency

suitable for USP L7

product line

Ascentis®

feature

endcapped

packaging

pkg of 3 ea

technique(s)

HPLC: suitable
LC/MS: suitable

L × I.D.

5 mm × 3 mm

surface area

135 m2/g

matrix

superficially porous particle

matrix active group

C8 (octyl) phase

particle size

2.7 μm

pore size

90 Å

operating pH

2-9

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Ascentis Express Guard Columns provide physical (filtration) and chemical protection for costly analytical columns without compromising the very high performance of Ascentis Express columns. These Ascentis Express guard columns are capable of continuous use at pressures up to 9000 psi (600 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridges are packed with Ascentis Express Fused-Core® particles. Order guard column holder separately.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Ugandar Reddy Inugala et al.
Journal of chromatographic science, 51(5), 453-459 (2012-10-13)
This paper describes the development of a rapid, novel, stability-indicating gradient reversed-phase high-performance liquid chromatographic method and associated system suitability parameters for the analysis of naproxcinod in the presence of its related substances and degradents using a quality-by-design approach. All
Sreenivasa Rao Chitturi et al.
Journal of pharmaceutical and biomedical analysis, 55(1), 31-47 (2011-02-15)
This paper proposes a simple and selective RP-HPLC method for the determination of process impurities and degradation products (degradants) of atazanavir sulfate (ATV) drug substance. Chromatographic separation was achieved on Ascentis(®) Express C8, (150mm×4.6mm, 2.7μm) column thermostated at 30°C under
Luigi Silvestro et al.
Journal of chromatography. B, Analytical technologies in the biomedical and life sciences, 878(30), 3134-3142 (2010-10-20)
Quantitative methods using LC-MS/MS allow achievement of adequate sensitivity for pharmacokinetic studies with clopidogrel; three such methods, with LLOQs as low as 5 pg/mL, were developed and fully validated according to the well established FDA 2001 guidelines. The chromatographic separations
Federica Pellati et al.
Journal of pharmaceutical and biomedical analysis, 81-82, 126-132 (2013-05-07)
A closed-vessel microwave-assisted extraction (MAE) technique was optimized for the first time for the extraction of polyphenols from raw propolis. The results obtained by means of response surface experimental design methodology showed that the best global response was reached when
Han Young Eom et al.
Journal of chromatography. A, 1217(26), 4347-4354 (2010-05-11)
Saikosaponins are triterpene saponins derived from the roots of Bupleurum falcatum L. (Umbelliferae), which has been traditionally used to treat fever, inflammation, liver diseases, and nephritis. It is difficult to analyze saikosaponins using HPLC-UV due to the lack of chromophores.

Articles

A workflow for the sample preparation of hemp bud, hemp oil, chocolate, gummy, candy, and cream for the HPLC-PDA separation and analysis of 17 cannabinoids.

A workflow for the sample preparation of hemp bud, hemp oil, chocolate, gummy, candy, and cream for the HPLC-PDA separation and analysis of 17 cannabinoids.

A workflow for the sample preparation of hemp bud, hemp oil, chocolate, gummy, candy, and cream for the HPLC-PDA separation and analysis of 17 cannabinoids.

A workflow for the sample preparation of hemp bud, hemp oil, chocolate, gummy, candy, and cream for the HPLC-PDA separation and analysis of 17 cannabinoids.

See All

Protocols

HPLC separation of 17 important cannabinoids including CBD, delta 9 THC and THCA. Read the application note.

HPLC separation of 17 important cannabinoids including CBD, delta 9 THC and THCA. Read the application note.

HPLC separation of 17 important cannabinoids including CBD, delta 9 THC and THCA. Read the application note.

HPLC separation of 17 important cannabinoids including CBD, delta 9 THC and THCA. Read the application note.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service