Skip to Content
Merck
All Photos(1)

Key Documents

24155

Supelco

Petrocol® DH 150 Capillary GC Column

L × I.D. 150 m × 0.25 mm, df 1.00 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

Quality Level

Agency

ASTM® D5501,D6729,D6730,D6773
meets requirements for USP G1, G2 and G9

parameter

-60-320 °C temperature (isothermal or programmed)

Beta value

63

df

1.00 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

150 m × 0.25 mm

matrix active group

Bonded; poly(dimethyl siloxane) phase

application(s)

biofuels
chemicals and industrial polymers
petroleum

column type

capillary non-polar

General description

Application: This long capillary column is designed for detailed purity analyses of light hydrocarbon gases and petroleum products (oxygenates, solvents, naphthas, gasolines, etc.).
USP Code: This column meets USP G1, G2, and G9 requirements.
Phase:
  • Bonded
  • Poly(dimethyl siloxane)
Temp. Limits:
  • -60 °C to 320 °C (isothermal or programmed)

Application

Petrocol® DH 150 Capillary GC Column has been used for the separation of:
  • C10 derivatives obtained from decalin ring opening, using gas chromatography-flame ionization detector (GC-FID) and GC coupled to mass spectrometer detector (GC-MSD).
  • Acyclic C5-C7 alkenes from fluid catalytic cracked gasoline using GC-MS.
  • Gasoline and fuel oxygenate vapors, as well as alkanes and phenols by GC-FID.
  • Refinery isomerate samples by GC.
  • Products of polyalkenes thermal cracking using high resolution capillary GC under isothermal and temperature-programmed conditions.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Petrocol is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Gas chromatography with ballistic heating and ultrafast cooling of column.
Krko?ova Z.
Chemical Papers, 62(2) (2008)
A new non-linear calculation method of isomerisation gasoline research octane number based on gas chromatographic data.
Nikolaou N, et al.
Fuel: The Science and Technology of Fuel and Energy, 83(4-5) (2004)
Health assessment of gasoline and fuel oxygenate vapors: generation and characterization of test materials.
Henley M, et al.
Regulatory Toxicology and Pharmacology, 70(2) (2014)
Gas chromatographic--mass spectrometric characterization of all acyclic C5-C7 alkenes from fluid catalytic cracked gasoline using polydimethylsiloxane and squalane stationary phases.
Sojak L, et al.
Journal of Chromatography A, 947(1) (2002)
High resolution gas chromatographic--mass spectrometric analysis of polyethylene and polypropylene thermal cracking products.
Sojak L, et al.
Journal of Analytical and Applied Pyrolysis, 78(2) (2007)

Related Content

Complete offer for petrochemical testing including environmental and industrial hygiene monitoring solutions.

Complete offer for petrochemical testing including environmental and industrial hygiene monitoring solutions.

Complete offer for petrochemical testing including environmental and industrial hygiene monitoring solutions.

Complete offer for petrochemical testing including environmental and industrial hygiene monitoring solutions.

Chromatograms

suitable for GCsuitable for GC

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service