23813-U
SCOT Capillary GC Column
phase Bentone 34/DNDP
Synonym(s):
GC column, SCOT, Betone 34/DNDP
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12000000
NACRES:
SB.54
Recommended Products
material
stainless steel
Quality Level
description
3.5 in. banded coil
DNDP = di-n-decyl phthalate
Dimensions: 1/16 in. connections
SCOT = Support Coated Open Tubular
parameter
10-150 °C temperature (isothermal or programmed)
Beta value
45
technique(s)
gas chromatography (GC): suitable
L × O.D. × I.D.
50 ft × 1/32 in. × 0.5 mm
matrix active group
Bentone 34/DNDP phase
application(s)
chemicals and industrial polymers
column type
capillary SCOT
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Capillary columns are basically of two type wall-coated open tubular (WCOT) and support-coated open tubular (SCOT). WCOT columns consist of a capillary tube, where the walls of the tube are coated with liquid stationary phase. In SCOT capillary columns, the inner wall of the capillary is lined with a thin layer of a particulate support, such as diatomaceous earth; onto this support material a thin layer of liquid stationary phase is then coated. This is an added advantage to the SCOT columns as it provides them larger surface area and thicker layer of stationary phase than WCOT columns.
Supelco is the leader in Support Coated Open Tubular (SCOT) GC column technology. Our unsurpassed manufacturing technique allows us to deposit a uniform layer of liquid phase-coated support particles on the inner wall of stainless steel tubing. This technology gives us access to many phases that are inaccessible to conventional fused silica capillary column manufacturing technology. SCOT columns combine the sensitivity and excellent sample resolution of capillary GC with the extensive stationary phase library of packed GC.
All our SCOT columns have dimensions of 50 feet x 1/32 inch O.D. x 0.02 inch I.D. and include 1/16 inch O.D. connections at each end. They are banded in 3.5 inch coils, with 12 inch loose column at each end. Four columns are available as stock items. Columns with other phases may be available through our custom program.
All our SCOT columns have dimensions of 50 feet x 1/32 inch O.D. x 0.02 inch I.D. and include 1/16 inch O.D. connections at each end. They are banded in 3.5 inch coils, with 12 inch loose column at each end. Four columns are available as stock items. Columns with other phases may be available through our custom program.
Application
SCOT Capillary GC Column may be used for high resolution gas chromatography. It may also be used for the determination of nonhydroxy fatty acid composition of rat brain lipids.
Other Notes
We offer a variety of chromatography accessories including analytical syringes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
High resolution gas chromatography with thermostable glass open tubular capillary columns.
German,AL
Analytical Chemistry, 45 (6), 930-935 (1973)
R K Pullarkat et al.
Journal of chromatographic science, 14(1), 25-28 (1976-01-01)
The nonhydroxy fatty acid composition of rat brain lipids (except gangliosides) was determined by support-coated open-tubular (SCOT) gas chromatography. Fatty acids of both odd and even chain lengths ranging from C14 to C26 were detected. Brain lipids contained 49% saturated
Laboratory Instrumentation.
Haven MS
Gas Chromatography, 275-277 (1994)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service