Skip to Content
Merck
All Photos(1)

Documents

Z741761

Peristaltic pump

8-Channel, AC/DC input 120 V AC, US Plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105102

manufacturer/tradename

IBI ACCFL0012

measuring range

resolution: 0.1 rpm

parameter

0.4 rpm speed (45 rpm)

Looking for similar products? Visit Product Comparison Guide

General description

IBI offers a high quality 8-channel peristaltic pump for use with the IBI flow cell systems. The 8-channel pump can accommodate two each of the 3-channel flow cells or up to four each of the convertible flow cells.

The pump has a unique planetary gear drive system with 8 rollers that provides the most gentle fluid delivery of any multi-channel peristaltic pump which is ideal for use with the IBI flow cells systems. The pump utilizes stoppered tubing that accommodates the cassette design of the pump. IBI flow cell assemblies come complete with the necessary pump tubing already in place. (Except cell ONLY models).

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service