Skip to Content
Merck
All Photos(1)

Key Documents

Z326712

BRAND® BLAUBRAND® ETERNA volumetric flask

volume 25 mL, accuracy: 0.06 mL, neck joint: ST/NS 12/21

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
wide-neck

Joint

joint: ST/NS neck12/21

description

calibrated to contain (TC, EX)

sterility

non-sterile

feature

accuracy class A (DIN EN ISO 1042, calibrated to contain (TC, EX))
closure type PP Stopper

packaging

pack of 2

manufacturer/tradename

BRAND

volume measuring range

25 mL, accuracy: 0.06 mL

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Class A, conformity certified. Made from Boro 3.3, Supplied with a square grip PP stopper. Marks and inscriptions in ETERNA amber diffusion stain, particularly resistant to aggressive cleaning methods. TO DIN EN ISO 1042.

All BLAUBRAND® volumetric flasks are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR36842 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service