Skip to Content
Merck
All Photos(1)

Key Documents

S9883

Millipore

Sea salts

NutriSelect® Basic

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41171607
NACRES:
NA.85

sterility

non-sterile

form

powder

manufacturer/tradename

NutriSelect® Basic

technique(s)

microbiological culture: suitable

application(s)

agriculture
environmental
food and beverages
life science and biopharma

suitability

marine bacteria

General description

Sea salts are unrefined salt, which is harvested from ocean and saltwater deposit. It is used to maintain the body′s salt balance.

Application

Sea salts has been used:
  • for the preparation of artificial seawater to culture microalgae
  • to assess nitrogen fixation rates
  • as a supplement in Hugh and Leifson′s oxidation fermentation (OF) basal medium

Usually used at approx. 40 g/L for culturing marine bacteria.

Other Notes

An artificial salt mixture closely resembling the composition of the dissolved salts of ocean water.

Preparation Note

Usually used at ~ 40 g/L for culturing marine bacteria.
After dissolving, adjust pH to 8.2 using 0.1 N solution of sodium hydroxide or hydrochloric acid.

Footnote

We offer two media types: the superior granulated GranuCult® and the cost-efficient powdered NutriSelect® culture media, depending on your needs.
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.

Legal Information

GRANUCULT is a registered trademark of Merck KGaA, Darmstadt, Germany
NutriSelect is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

The Body Ecology Diet (2011)
Maria Mansson et al.
Marine drugs, 9(12), 2537-2552 (2012-03-01)
During a global research expedition, more than five hundred marine bacterial strains capable of inhibiting the growth of pathogenic bacteria were collected. The purpose of the present study was to determine if these marine bacteria are also a source of
Sea Salt Sweet: The Art of Using Salts for the Ultimate Dessert Experience (2015)
Shunichi Takahashi et al.
Proceedings of the National Academy of Sciences of the United States of America, 105(11), 4203-4208 (2008-03-07)
Coral bleaching, caused by heat stress, is accompanied by the light-induced loss of photosynthetic pigments in in situ symbiotic dinoflagellate algae (Symbiodinium spp.). However, the molecular mechanisms responsible for pigment loss are poorly understood. Here, we show that moderate heat
P Zieger et al.
Nature communications, 8, 15883-15883 (2017-07-04)
Sea spray is one of the largest natural aerosol sources and plays an important role in the Earth's radiative budget. These particles are inherently hygroscopic, that is, they take-up moisture from the air, which affects the extent to which they

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service