Skip to Content
Merck
All Photos(1)

Key Documents

P7828

Sigma-Aldrich

Percoll®

suitable for plant cell culture

Synonym(s):

density gradient medium

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
10171502
NACRES:
NA.72

sterility

aseptically filled

Quality Level

technique(s)

cell culture | plant: suitable

pH

8.9 (20 °C)

application(s)

agriculture

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Application

Percoll consists of colloidal silica particles of 15-30 nm diameter (23% w/w in water) which have been coated with polyvinylpyrrolidone (PVP). It is used to establish non-toxic low viscosity, low osmolarity density gradients that can be used to isolate cells, organelles and viruses. It has been used to separate inner and outer membrane vesicles from E. coli. Percoll is isosmotic throughout the gradient, non-toxic, and is easily removed from the purified materials.
Percoll is used in plant research for protoplast and organelle (chloroplast, mitochondria) separation.
Percoll® has been used in the density gradient centrifugation isolation of intact chloroplasts from green alga, decidual stromal cells and distinct populations of rooster sperm.

Legal Information

Percoll is a registered trademark of Cytiva

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

A rapid method for chloroplast isolation from the green alga Chlamydomonas reinhardtii
Mason CB, et al.
Nature Protocols, 1(5), 2227-2227 (2006)
Xiang-Jie Yin et al.
Clinical proteomics, 18(1), 9-9 (2021-02-24)
Pregnancy is a complicated physiological process. The multifaceted regulation of maternal-fetal interface is of great importance for maintaining normal pregnancy and avoiding fetal rejection and secondary abortion. Previous studies have focused on the clinical features or pathological biomarkers of fetal
Guangkun Yin et al.
Plant & cell physiology, 50(7), 1305-1318 (2009-06-13)
The development of mitochondria during seed germination is essential for plant growth. However, the developmental process is still poorly understood. Temperature plays a key role in soybean germination, and in this study we characterized the mitochondrial ultrastructure and proteome after
Sperm Collection of Differential Quality Using Density Gradient Centrifugation
Ahammad MU, et al.
Journal of Visualized Experiments, 145(141), e58833-e58833 (2018)
The decidual stromal cells-secreted CCL2 induces and maintains decidual leukocytes into Th2 bias in human early pregnancy
He YY, et al.
Clinical Immunology (Orlando, Fla.), 145(2), 161-173 (2012)

Protocols

To prepare a Percoll gradient, the osmolality of Percoll must be adjusted with saline or cell culture medium to make Percoll isotonic with physiological salt solutions.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service