OH30430054
Ohaus® Pioneer® Precision Balance
Model PX523, weighing capacity 520 g, resolution: 0.001 g, AC/DC input 110 V, US 3-pin plug (North America)
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
About This Item
Recommended Products
material
metal weighing plate
feature
CSA approved
packaging
pack of 1 ea
manufacturer/tradename
Ohaus® 30430054
weighing capacity measuring range
520 g, resolution: 0.001 g
weighing pan diam.
12 cm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | OH30430057 | OH30429840 | OH30429852 |
---|---|---|---|
520 g, resolution: 0.001 g | 520 g, resolution: 0.001 g | 320 g, resolution: 0.001 g | 4200 g, resolution: 0.01 g |
metal weighing plate | metal weighing plate | metal weighing plate | metal weighing plate |
CSA approved | CSA approved | CSA approved | CSA approved |
pack of 1 ea | pack of 1 ea | pack of 1 ea | pack of 1 ea |
12 cm | 12 cm | 12 cm | 18 cm |
General description
Application
Features and Benefits
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service