Skip to Content
Merck
All Photos(1)

Key Documents

MTCC2581

MTC Bio Freezer Box

polycarbonate, to hold, 25 x 5 mL tubes

Synonym(s):

cryo tube storage box, cryogenic storage

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.84

material

polycarbonate

feature

to hold 25 x 5 mL tubes

packaging

pack of 5 ea

manufacturer/tradename

MTC Bio C2581

parameter

-196-+121 °C temp. range

General description

Freezer box, polycarbonate, for 25 (5x5) 5mL tubes, 5/pk

Features and Benefits

Each box has numbered grid markings on the lid and molded devider, usable temp range is -196° to +121°.

Legal Information

MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service