Skip to Content
Merck
All Photos(1)

Key Documents

HS20629A

Dropper Vial Bulb

blue, capacity 1 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

blue
blue silicone

packaging

pack of 24 ea

manufacturer/tradename

Heathrow Scientific HS20629A

L × O.D. × diam.

28.7 mm × 12 mm × 6.1 mm, (hole. diam)

capacity

1 mL

Looking for similar products? Visit Product Comparison Guide

General description

The silicone rubber dropper vial bulb is designed for use with Pasteur pipets, small pipets, and medicine droppers.

Features and Benefits

  • Made of silicone rubber
  • 1 mL volume, 1.1 in L x 0.5 in outer dia. x 0.2 in hole dia. (28.7 mm L x 12 mm OD x 6.1 mm hole dia.)
  • Designed for use with Pasteur pipettes, small pipettes, and medicine droppers

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service