Skip to Content
Merck
All Photos(1)

Key Documents

GE18-1130-01

EPS power supplies

output80 W, AC/DC input 5 - 300 V AC, pack of 1 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105300
NACRES:
NB.22

feature

wetted part: no

packaging

pack of 1 ea

manufacturer/tradename

Cytiva 18113001

availability

not available in (Not available in Canada)

parameter

0-0.95 humidity limit
1.06 bar (according to GPR, maximum alltitude of 2000 m)
4 °C min. temp.
40 °C max. temp.

output

80 W

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

EPS Power Supplies cover the wide range of electrophoresis and blotting applications. Designed for performance, EPS Power Supplies can be relied on for security and reproducibility.

All EPS Power Supplies offer Easy-to-read digital display. Timed or continuous runs, with end-of-run alarm, if desired. Automatic parameter limit crossover to prevent overheating and protect experiments and equipment. Automatic recovery after power failure. Membrane keypads for easy programming. Two pairs of power outlets for duplicate parallel runs.

General guidelines for using power supplies: The constant current mode is recommended for blotting to prevent overheating. The constant voltage mode is recommended for other applications, such as nucleic acid submarine and mini-vertical gel electrophoresis. When connecting two electrophoresis units to the same power supply, twice as much current is required at the same voltage. To maintain a constant temperature without using a thermostatic circulator, use the constant power mode.

Storage Class Code

13 - Non Combustible Solids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service