Skip to Content
Merck
All Photos(1)

Key Documents

EP0030132700

Eppendorf twin.tec® Real-Time PCR Plates 96

white, volume 150 μL, PCR clean, conical bottom white wells, low profile, pkg of 20 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

material

conical bottom white wells
white

feature

PCR clean
autoclavable 120 °C

packaging

pkg of 20 ea

manufacturer/tradename

Eppendorf® 0030132700

volume

150 μL

color

white

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • White wells for better reflection
  • High mechanical stability
  • Raised rims for effective sealing
  • Skirted and semi-skirted frames
  • Optimal heat transfer due to reduced wall thickness
  • Autoclavable (121 °C, 20 min)
  • PCR clean and Eppendorf Forensic DNA Grade s available

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
twin.tec is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service