Skip to Content
Merck
All Photos(1)

Key Documents

CLS3081250

Pyrex® large knob top desiccators

10.5L large top desiccator, complete, 1/cs

Synonym(s):

desiccators, glass desiccators

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

material

borosilicate glass

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 3081-250

H

357 mm

capacity

10.5 L

chamber D

120 mm

flange I.D.

273.5 mm

plate diam.

230 mm

suitability

suitable for (general analytical work)

Looking for similar products? Visit Product Comparison Guide

General description

The Pyrex large knob top desiccators are designed for general analytical work. The large sturdy knob makes the cover easy to handle. Warning: Not for use with vacuum applications. Do not subject to heat or pressure.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service