Skip to Content
Merck
All Photos(1)

Documents

C3061

Sigma-Aldrich

Cyanobacteria BG-11 Freshwater Solution

50 ×, liquid, suitable for plant cell culture

Synonym(s):

BG-11 media chemstock

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
10171502
NACRES:
NA.72

sterility

sterile-filtered

form

liquid

concentration

50 ×

technique(s)

cell culture | plant: suitable

application(s)

agriculture

shipped in

wet ice

storage temp.

2-8°C

General description

Cyanobacteria BG-11 Freshwater Solution is a 50X chemstock used to prepare cyanobacteria BG-11 media for culturing cyanobacteria, such as Synechocystis 6803, Nostoc sp. PCC 9104, and Nostoc sp. PCC 9025.

Application

Cyanobacteria BG-11 Freshwater Solution has been used:
  • to culture Synechococcus sp.
  • for culturing Chlorella minutissima
  • as a diluting agent to measure the growth rate at different temperatures in Microcystis aeruginosa

Formula variant

With major salts and trace metals.

Reconstitution

When used for marine species add 10g/L sodium chloride and 1μg/L vitamin B12.
Use at 20ml/L.

Phycology Media composition and preparation from powder

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Scott C Pierobon et al.
Bioresource technology, 209, 391-396 (2016-03-22)
Suboptimal light and chemical distribution (CO2, O2) in photobioreactors hinder phototrophic microalgal productivity and prevent economically scalable production of biofuels and bioproducts. Current strategies that improve illumination in reactors negatively impact chemical distribution, and vice versa. In this work, an
Anisha Sehgal et al.
3 Biotech, 9(4), 137-137 (2019-04-05)
In the present study, seven axenic fresh water microchlorophytes were isolated and identified as Tetradesmus dimorphus (NEIST BT-1), Chlorella sorokiniana (NEIST BT-2), Desmodesmus sp. (NEIST BT-10), Selenastrum sp. (NEIST BT-A6), Tetradesmus obliquus (NEIST BT-A1), Tetradesmus sp. (NEIST BT-A10), and Asterarcys
Anomalous power enhancement of biophotovoltaic cell
Kim M J, et al.
Journal of Power Sources, 412, 301-310 (2019)
Jagroop Pandhal et al.
Saline systems, 5, 8-8 (2009-09-09)
Salt overloading during agricultural processes is causing a decrease in crop productivity due to saline sensitivity. Salt tolerant cyanobacteria share many cellular characteristics with higher plants and therefore make ideal model systems for studying salinity stress. Here, the response of
Temperature effects on growth and buoyancy of Microcystis aeruginosa
You J, et al
Journal of Plankton Research, 40(1), 16-28 (2018)

Protocols

Phycology media can be prepared from concentrated solutions or from powdered salt mixtures. The concentrated solutions are complete, including vitamins, and should be stored frozen.

Phycology media can be prepared from concentrated solutions or from powdered salt mixtures. The concentrated solutions are complete, including vitamins, and should be stored frozen.

Phycology media can be prepared from concentrated solutions or from powdered salt mixtures. The concentrated solutions are complete, including vitamins, and should be stored frozen.

Phycology media can be prepared from concentrated solutions or from powdered salt mixtures. The concentrated solutions are complete, including vitamins, and should be stored frozen.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service