Skip to Content
Merck
All Photos(2)

Key Documents

BM991.8226.06

B Medical B701

Blood Bank Refrigerator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025

AC/DC input

110 V / 120 V, US 3-pin plug

material

stainless steel device (Coated Steel Ext Stainless Steel Int)

feature

CE compliant
CSA approved

packaging

pack of 1 ea

manufacturer/tradename

B Medical Systems

H × W × D

78.27 in. × 39.06 in. × 40.91 in.

capacity

26.38 ft3

weight

553.36 lb

shipped in

ambient

storage temp.

room temp

Related Categories

General description

  • Premium - Upright, Blood Bank Refrigerato
  • Organic Glass Door
  • 5 SS Perforated Drawers with Front Cover
  • B Connected Prepared
  • 7" touchscreen Display with Proximity Card Access Control
  • Alarm System w/ Battery Back-Up
  • USB Data Port
  • Door Mounted Control Panel, Internal LED Light
  • Electronic Door Access
  • Temperature Chart Recorder
  • 4 Casters with integrated feet
  • Storage Capacity of 450 Blood Bags (450ml)

Application

Blood Management

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service