Skip to Content
Merck
All Photos(1)

Documents

ADF346381-EP

Adapter for Eppendorf® F-34-6-38 Rotor

holds 4 x 1.5 - 2 mL reaction vessels, pack of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911

material

round bottom

feature

for use with lid
holds 4 x 1.5 - 2 mL reaction vessels

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 022637215 (NA)

parameter

15,300 × g max. RCF (at 11,000 rpm for 5804/5804 R/5810)

technique(s)

centrifugation: suitable

diam.

11 mm

compatibility

for use with Rotor F-34-6-38

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Adapters for different size tubes for Eppendorf F-34-6-38 Rotor.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service