Skip to Content
Merck
All Photos(1)

Key Documents

ADAPA44450S-EP

Adapter for Eppendorf® A-4-44 Rotor

capacity, 1 x 50 mL conical tube with skirted bottom, for 100 mL rectangular buckets, pack of 8

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911

feature

capacity 1 x 50 mL conical tube with skirted bottom
skirt
Holds 50 mL tubes

packaging

pack of 8

manufacturer/tradename

Eppendorf® 022654373 (NA)

technique(s)

centrifugation: suitable

compatibility

for use with 100 mL rectangular bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapters for varying sizes of tubes and bottles to be used with Eppendorf rotor A-4-44.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service