Skip to Content
Merck
All Photos(1)

Key Documents

42922

Sigma-Aldrich

Micro particles based on polystyrene, dark red

size: 3 μm

Synonym(s):

Latex beads from PS, dark red

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352207
NACRES:
NA.25

form

aqueous suspension

crosslinking

2 % cross-linked

concentration

5% (solids)

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Related Categories

Application

Micro particles based on polystyrene, dark red, has been used as a blood-mimicking fluid suspension in the Doppler flowmetry/velocimetry approach.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Acoustic resolution photoacoustic Doppler flowmetry: practical considerations for obtaining accurate measurements of blood flow.
Brunker J and Beard P
SPIE Proc. (2014)
Acoustic resolution photoacoustic Doppler velocimetry in blood-mimicking fluids.
Brunker J and Beard P
Scientific Reports, 6, 20902-20902 (2016)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service