Skip to Content
Merck
All Photos(1)

Key Documents

XX8000024

Millipore

Tubing, 3/16 in. I.D. x 7.6 m, silicone

Peristaltic pump use

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151800
eCl@ss:
32031690

material

silicone

parameter

2.75 bar max. inlet pressure (40 psi)

I.D.

4.8 mm (0.1875 in.)

L

7.6 m (25 ft)

O.D.

9.5 mm (0.374 in.)

Related Categories

Application

Peristaltic pump use

Preparation Note

Sterilization Method
Autoclavable

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service