JHWP14225
PTFE Membrane Filter, 0.45 μm Pore Size
Omnipore, filter diam. 142 mm, hydrophilic
Synonym(s):
Omnipore Membrane Filter
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
Recommended Products
material
PTFE membrane
plain filter
white filter
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Millipore
Omnipore
parameter
130 °C max. temp.
diam.
142 mm
filter diam.
142 mm
thickness
65 μm
pore size
0.45 μm pore size
80 % porosity
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
Application
- Filtration of aqueous solutions
- Clarifying acidic and alkaline solutions
- HPLC, UPLC, LC-MS/MS mobile phase filtration
- Microplastics analysis
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service