D002N11HH1
Clarigard® Small Scale Capsule Filter
pore size 0.2 μm, cartridge nominal length 4.6 in. (11.8 cm)
Synonym(s):
Clarigard Small Scale Capsule Filter 0.2 m
About This Item
material
polypropylene
polypropylene housing
polypropylene seal
polypropylene vent cap
Quality Level
feature
hydrophilic
manufacturer/tradename
Clarigard®
L
11.8 cm (4.6 in.)
O.D.
8.8 cm (3.5 in.)
88 mm
cartridge nominal length
4.6 in. (11.8 cm)
pore size
0.2 μm nominal pore size
0.2 μm pore size
input
sample type bottled water
sample type food(s)
cultured stem cell(s)
sample type liquid
sample type beverage(s)
sample type soft drink
sample type wine
sample type beer
fitting
1/4 in. inlet/outlet hose barb
application(s)
industrial qc (product testing)
sample preparation
shipped in
ambient
General description
Other Notes
- Organism Retention: 99.9% retention
- Mode of Action: Filtering (nominal)
- Application: BioProcessing
- Intended Use: Bioburden reduction
- Instructions for Use: Please refer to the Polygard® and Clarigard® Cartridge user guides.
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Storage Class Code
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service