1.46801
Fluid Thioglycollate Medium
bottle capacity 500 mL, bottle filling volume 400 mL, closure type, Red screw cap with septum and protector, pack of 6 bottles
Synonym(s):
FTM, FTM with 0.5% Tween®80, FTM with neutralizer, Fluid Thioglycollate Medium + 0.5% Tween® 80, Fluid Thioglycollate Medium with neutralizer, Thioglycollate Medium
About This Item
Recommended Products
Agency
EP
JP (4.06)
USP
sterility
sterile; autoclaved
form
liquid
shelf life
12 mo.
feature
closure type Red screw cap with septum and protector
ready-to-use
packaging
pack of 6 bottles
bottle capacity
500 mL
bottle filling volume
400 mL
capacity
500 mL
pH
6.9±0.2 (25 °C)
application(s)
food and beverages
pharmaceutical
sterility testing
components
tween: 0.5%
storage temp.
2-25°C
suitability
nonselective for
General description
Application
Features and Benefits
Analysis Note
Legal Information
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 2
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service