Skip to Content
Merck
All Photos(1)

Key Documents

132246

Supelco

TOC Standard Solution

traceable to SRM from NIST 5.00 mg/l TOC in H₂O

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116116
NACRES:
NA.24

Quality Level

form

solution

analyte chemical class(es)

total organic carbon (TOC)

technique(s)

photometry: suitable

pH

4-6 (20 °C in H2O)

density

1 g/cm3

shipped in

ambient

storage temp.

15-25°C

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service