Skip to Content
Merck
All Photos(1)

Key Documents

1.19811

Supelco

Nitrate standard solution

traceable to SRM from NIST NaNO₃ in H₂O 1000 mg/l NO₃ Certipur®

Synonym(s):

Nitrate standard for aqueous matrices ready for use

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116107
NACRES:
NA.24
Pricing and availability is not currently available.

Quality Level

technique(s)

ion chromatography: suitable

pH

6 (20 °C in H2O)

density

1.00 g/cm3 at 20 °C

application(s)

environmental
food and beverages

format

single component solution

storage temp.

15-25°C

Analysis Note

Concentration     β (NO₃⁻): 990 - 1010 mg/l
Determination method:   Alkalimetric titration.
The content of this solution was determined with sodium hydroxid standard solution 0.1 mol/l .The sodium hydroxide standard solution 0.1 mol/l is adjusted by hydrochloric acid standard solution 0.1 mol/L.The hydrochloric acid standard solution is standardized and traceable to volumetric standard tris(hydroxymethyl)aminomethane (article number 1.02408). The expanded measurement uncertainty is ± 1 % (k=2 coverage factor for 95% coverage probability). The certified value is traceable to primary standard NIST SRM 723 (NIST: National Institute of Standards and Technology, USA) by means of volumetric standard tris(hydroxymethyl)aminomethane, measured in the accredited calibration laboratory of Merck KGaA, Darmstadt, Germany in accordance to DIN EN ISO/IEC 17025.

Legal Information

CERTIPUR is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. How is shipping temperature determined? And how is it related to the product storage temperature?

    1 answer
    1. Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf

      Helpful?

  2. How can I determine the shelf life / expiration / retest date of this product?

    1 answer
    1. If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
      For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
      For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
      For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdf

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service