1.11544
Wax white in pastilles
EMPROVE® ESSENTIAL, Ph. Eur., BP
Pharma Manufacturing
Synonym(s):
Wax white in pastilles
About This Item
Recommended Products
Agency
BP
Ph. Eur.
Quality Level
product line
EMPROVE® ESSENTIAL
form
solid
mp
64 °C
transition temp
flash point 265 °C
density
0.95 g/cm3 at 20 °C
application(s)
pharmaceutical
semi-solid formulation
solid formulation
storage temp.
15-25°C
General description
As part of our Emprove® Program, our raw materials are offered with extensive documentation facilitating compliance of your pharma and biopharma product, full supply chain transparency and risk mitigation. Our SAFC® portfolio of high-quality products for biopharmaceutical and pharmaceutical formulation and production withstands strict quality control procedures and is produced according to applicable cGMP guidelines.
Application
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
What is the Emprove® Program?
The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:
Free of charge - Sign in to download
Free of charge - Sign in to download
Available by subscription or for a fee
Available by subscription or for a fee
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service