1.05731
TLC plates, Aluminium oxide 60 F₂₅₄, basic
pkg of 100 plates, plate L × W 5 cm × 20 cm, glass support
Synonym(s):
Basic Aluminium Oxide TLC Plates
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115711
NACRES:
NB.21
Recommended Products
material
aluminum oxide matrix
glass support
Quality Level
feature
binder Organic Polymer
fluorescent indicator
packaging
pkg of 100 plates
technique(s)
thin layer chromatography (TLC): suitable
layer thickness
250 μm
plate L × W
5 cm × 20 cm
particle size
10-12 μm
pore size
60 Å medium pore diameter
storage temp.
2-30°C
Related Categories
General description
100 Glass plates 5 x 20 cm
Aluminiumoxide plates are used to analyze basic and neutral compounds at different pH levels. Depending on the pH range in question, professionals can choose between two kinds of aluminum oxide plates. Under aqueous conditions, basic aluminum oxide plates are best for separating basic compounds, while neutral plates are ideal for separating neutral compounds. Available with or without a fluorescence indicator, our TLC aluminum plates handle a wide variety of applications thanks to neutral and basic aluminum oxides with 60 Å and 150 Å pore sizes.
Application
Glass TLC plates, aluminum oxide coated with Flourescent indicator F254. The aluminum oxide TLC plate comes in a quantity of 100 size 5x20 cm for thin layer chromatography applications.
Linkage
Replaces: 5731-3; 5731
Analysis Note
Layer thickness: 210 - 270 µm
Deviation of layer thickness per plate: ≤ 45 µm
d 10 (laser diffraction, size distribution): 3 - 5 µm
d 50 (laser diffraction, size distribution): 8 - 12 µm
d 90 (laser diffraction, size distribution): 18 - 25 µm
chromatographic testing:
alkaloid test
hRf-values
- brucine, alkaloid test:
50 - 65
- papaverine, alkaloid test: 65 - 85
Typical value determined on a plate:
Eluent: Dichloromethane/ methanol (98/2 v/v)
Deviation of layer thickness per plate: ≤ 45 µm
d 10 (laser diffraction, size distribution): 3 - 5 µm
d 50 (laser diffraction, size distribution): 8 - 12 µm
d 90 (laser diffraction, size distribution): 18 - 25 µm
chromatographic testing:
alkaloid test
hRf-values
- brucine, alkaloid test:
50 - 65
- papaverine, alkaloid test: 65 - 85
Typical value determined on a plate:
Eluent: Dichloromethane/ methanol (98/2 v/v)
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service