Z740588
Aldrich® Essentials beaker, Griffin
low form, capacity 3000 mL, subdivision, 125 mL (graduations: 250-3000 mL)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
material
borosilicate glass
feature
subdivision 125 mL (graduations: 250-3000 mL)
packaging
pkg of 1 ea
manufacturer/tradename
Sigma-Aldrich
capacity
3000 mL
Looking for similar products? Visit Product Comparison Guide
General description
Borosilicate glass, Griffin style, low form beakers with reference graduations and pour spout. Uniform, standard walls and flat bottom for even heating. Meet ASTM E960 designation.
Other Notes
Browse all glass beakers
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service