Skip to Content
Merck
All Photos(1)

Key Documents

Z543284

Sigma-Aldrich

Kimble® microcapillary pipettes

volume 25 μL, accuracy: ±0.5%

Synonym(s):

71900-25

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
eCl@ss:
32070205
NACRES:
NB.01

material

soda-lime glass
white

feature

To Contain

packaging

pack of 1000 ea
pack of 250 ea

manufacturer/tradename

Kimble® 71900-25

volume measuring range

25 μL, accuracy: ±0.5%

capacity

25 μL

Looking for similar products? Visit Product Comparison Guide

General description

Disposable pipettes are calibrated ---to contain. Pipettes are 5 in. long and made of soda lime glass. The different sizes are color-coded. Each cylinder pack comes with one pipette device. Capillary action draws the fluid into the tube. To dispense, simply cover the hole on the rubber bulb and squeeze.

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service