Skip to Content
Merck
All Photos(1)

Key Documents

Z409510

J-KEM® high power temperature controller

Model 260/Timer, temperature -200-250 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303

AC/DC input

120 V / 1800 watts, 15 A (model 260/Timer)

feature

thermocouple type T

manufacturer/tradename

Model 260/Timer

temperature measuring range

-200-250 °C
accuracy: 0.1 °C (1 mL to 22 L)

output

2

Looking for similar products? Visit Product Comparison Guide

General description

with timer
Research grade temperature controller features auto-tune, PID process controllers with solid-state output circuitry and J-KEM′s Power Control computer that virtually eliminates temperature overshoot of the set temperature. Regulates any piece of equipment or volume to 0.1 °C.
  • Regulates heating mantles, hot plates, ovens, heating blocks, etc.
  • Safe 100% solid-state electronics, double fused, unbreakable thermocouple probe, automatic over-temperature circuit
  • Programmable ramp-to-set point temperature control on the 200-Series model
  • Free windows software for PC control and data logging to excel or text file. Implements multi-step temperature ramping and real-time strip chart display
  • Both USB 2.0 and RS232 communication ports for PC control and data logging
  • Over- / Under- temperature alarm
  • Powers mantles upto 22 L
Models include: a 1/8 in.. diam. × 12 in. L, PTFE-coated, SS thermocouple probe with a 10 ft extension cable and PTFE probe adapter with 14/20 joint.

Legal Information

J-KEM is a registered trademark of J-KEM Electronics, Inc.

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service