Z271950
Wilmad® screw-cap NMR tube
frequency 600 MHz, diam. 5 mm, L 7 in.
Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes
About This Item
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Wilmad 535-TR-7
parameter
600 MHz frequency
L
7 in.
camber
6 μm
concentricity
13 μm
diam.
5 mm
wall thickness
0.38 mm
fitting
8-425 thread
Looking for similar products? Visit Product Comparison Guide
General description
Excellent for handling air-sensitive samples and in cell perfusion studies.
- 5 mm diameter tubes have size 8-425 caps (replacement: Z162566)
- 10 mm diameter tubes have size 15-425 caps (replacement: Z106518)
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service