A technical drawing for this TLC developing tank is not available. The information that is available is the length x height x width. Respectively, these details are as follows: 12.1 cm × 10.8 cm × 8.3 cm.
Z146226
Rectangular TLC developing tanks, complete
L × H × W 12.1 cm × 10.8 cm × 8.3 cm
Synonym(s):
TLC Developing Chambers
About This Item
Recommended Products
technique(s)
thin layer chromatography (TLC): suitable
L × H × W
12.1 cm × 10.8 cm × 8.3 cm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Footnote
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Do you have a technical drawing for 'Rectangular TLC developing tanks' that you can share?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service