Z120790
Aldrich® wide-mouth dewar flasks
aluminum housing, capacity 1,000 mL
Synonym(s):
Dewar Flask, Wide-Mouth Dewar
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
wide-mouth
Joint
Joints neck (70)
sterility
non-sterile
packaging
pack of 1
manufacturer/tradename
Sigma-Aldrich
capacity
1,000 mL
depth × Overall H
30.2 cm × 33.7 cm
inside diam.
7.0 cm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Aldrich® wide-mouth dewar flasks contain borosilicate glass with protective aluminum or plastic mesh housing and extended aluminum base weighted for stability.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service