Skip to Content
Merck
All Photos(1)

Key Documents

Z108782

Stainless steel 304 syringe needle

gauge 16, L 6 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
eCl@ss:
32070500
NACRES:
NB.03

description

Standard Hub with 304 Stainless Steel Tubing

packaging

pack of 1 ea

manufacturer/tradename

Popper 7046

L

6 in.

gauge

16

Looking for similar products? Visit Product Comparison Guide

General description

304 SS needle with chrome-plated brass Luer hub. Needle is designed with a slightly curved, deflecting tip to prevent coring during needle insertion through the septum.
Standard Hub with 304 Stainless Steel Tubing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

WeiYu Lu et al.
PloS one, 12(12), e0189243-e0189243 (2017-12-15)
The insect repellent N,N-diethyl-3-methylbenzamide (DEET), is a multimodal compound that acts as a spatial repellent as well as an irritant (contact repellent), thus being perceived by the insect's olfactory and gustatory systems as an odorant and a tastant, respectively. Soon
Kaiming Tan et al.
PloS one, 14(11), e0224810-e0224810 (2019-11-07)
Insect repellents are widely used as the first line of defense against mosquito bites and transmission of disease-causing agents. However, the cost of daily applications of even the most affordable and the gold standard of insect repellents, DEET, is still
Pingxi Xu et al.
Insect biochemistry and molecular biology, 113, 103224-103224 (2019-08-26)
In addition to its primary function as an insect repellent, DEET has many "off-label" properties, including a deterrent effect on the attraction of gravid female mosquitoes. DEET negatively affects oviposition sites. While deorphanizing odorant receptors (ORs) using the Xenopus oocyte
Fangfang Zeng et al.
Insect biochemistry and molecular biology, 113, 103213-103213 (2019-08-24)
Mosquitoes rely heavily on the olfactory system to find a host for a bloodmeal, plants for a source of energy and suitable sites for oviposition. Here, we examined a cluster of eight odorant receptors (ORs), which includes one OR, CquiOR1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service