Skip to Content
Merck
All Photos(1)

Key Documents

Z105848

Sigma-Aldrich

Standard Jack

with removable top platform

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

feature

capacity≤ 100 lb static load

manufacturer/tradename

Grauer

platform size

20 cm × 20 cm

support rod L

45 cm

Looking for similar products? Visit Product Comparison Guide

General description

Has a vertical distance of 18cm to a max. working height of 26cm. Jack can be raised with load in place.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service