WHAUN113ENYL
Whatman® UniPrep® syringeless filters
Nylon membrane, pore size 0.2 μm
Synonym(s):
Z671363
About This Item
Recommended Products
material
Nylon membrane
polypropylene housing
description
suggested use: Aqueous / organic
sterility
non-sterile
feature
cap: no
graduations: no
holdup volume 50 mL
packaging
pkg of 50 ea
manufacturer/tradename
Cytiva
Whatman Article No. 28421648 (US reference)
Whatman UN113ENYL
filter capacity
1-5 mL
pore size
0.2 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Integral storage vial saves time and minimises laboratory waste
- Built-in prefilters means even difficult samples are quick and easy to prepare
UniPrep syringless filters are pre-assembled filtration devices for the filtration and storage od laboratory samples. These devices are quick and easy-to-use and feature a plunger, filter and vial in one unit.
The design incorporates a prefilter and a membrane into the tip of the plunger. When the filter plunger is pressed through the liquid placed in the test tube, positive pressure forces the filtrate up into the reservoir of the filter-lunger.
Features and Benefits
- Integral storage vial saves time and minimizes laboratory waste.
- Built-in glass fiber prefilter means even difficult samples are quick and easy to prepare.
- Choice of membranes for wide sample compatibility.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service