WHA10312612
Whatman® qualitative filter paper, Grade 602 h
circles, diam. 150 mm, pack of 100
Synonym(s):
Z749265
About This Item
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 10312612
Whatman Article No. 28414282 (US reference)
parameter
375 sec/100 mL speed (Herzberg)
diam.
150 mm
thickness
160 μm
pore size
<2 μm
basis weight
84 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Grade 602 h: < 2 μm (slow, dense filter paper)
This grade is a dense filter paper for collecting very small particles and removing fine precipitates. Used in sample preparation, e.g., in the beverage industry for residual sugar determination, acidic spectra, refractometric analysis, and HPLC.
Features and Benefits
- These cellulose filters are used in qualitative analytical techniques to determine and identify materials.
- Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service